Skip Content
MSERIES B498 WHT 0.24X16FT 1 ROLL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MSERIES B498 WHT 0.24X16FT 1 ROLL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY143328
  • Mfr. Model # 143328
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • For Use With Mfr. No. BMP51, BMP53 Label Makers
  • Colour Black on White
  • Length 16 ft.
  • Item Label Tape Cartridge
  • Temp. Range -40 Degrees F - 175 Degrees F
  • Width 15/64"
  • Standards ASTM B 117: ASTM D 1000: ASTM D 2979: ASTM G 155: UL Recognized
  • Metal Detectable No
  • Label Type Narrow Width
  • Tape Material Vinyl Cloth

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list