Skip Content
MSERIES B492 WT 1X.5X.375IN 240 RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MSERIES B492 WT 1X.5X.375IN 240 RL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY143324
  • Mfr. Model # 143324
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Colour Black on White
  • For Use With BMP50 Series Printers
  • Height 1/2"
  • Material Self Laminating Polyester
  • Item Tube Label
  • Temp. Range -320 Degrees F - 266 Degrees F
  • Width 1/2"
  • Standards ASTM D 1000
  • Metal Detectable No
  • Legend Blank

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list