Skip Content
MSERIES B490 WT 1.50X2.20 140 RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MSERIES B490 WT 1.50X2.20 140 RL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY143313
  • Mfr. Model # 143313
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Material Self Laminating Polyester
  • For Use With BMP50 Series Printers
  • Item Cartridge Label
  • Colour Black on White
  • Height 1-1/2"
  • Temp. Range -320 Degrees F - 320 Degrees F
  • Width 2-1/5"
  • Legend Blank
  • Standards ASTM D 1000: ASTM G 155
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list