Skip Content
MSERIES B490 WHT 1.00X1.75 180 RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MSERIES B490 WHT 1.00X1.75 180 RL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY143311
  • Mfr. Model # 143311
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Colour Black on White
  • For Use With BMP50 Series Printers
  • Height 1"
  • Item Cartridge Label
  • Material Self Laminating Polyester
  • Legend Blank
  • Width 1-3/4"
  • Temp. Range -320 Degrees F - 320 Degrees F
  • Standards ASTM D 1000: ASTM G 155
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list