Skip Content
MSERIES B488 WHT 0.25X1.90 160 RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MSERIES B488 WHT 0.25X1.90 160 RL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY143307
  • Mfr. Model # 143307
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • For Use With Mfr. No. BMP50
  • Height 1/4"
  • Colour Black/White
  • Item Label Cartridge
  • Material Polyester
  • Temp. Range -40 Degrees F - 320 Degrees F
  • Labels per Roll 160
  • Width 1-7/8"
  • Adhesive Yes
  • Legend Blank
  • Standards ANSI/ESD S541-2008: ASTM D 1000: ASTM D 2979: ASTM G 155: CSA: UL Recognized
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list