MSERIES B482 WHT 1.05INX.25 360 RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MSERIES B482 WHT 1.05INX.25 360 RL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY143303
  • Mfr. Model # M-127-482
  • UNSPSC # 44102412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • For Use With Mfr. No. BMP51, BMP53
  • Colour Black/White
  • Item Label Cartridge
  • Width 1"
  • Temp. Range -112 Degrees to 250 Degrees F
  • Adhesive Yes
  • Legend BLANK
  • Metal Detectable No
  • Standards ASTM D 1000
  • Length 1/4"
  • Label Type Tissue Cassette Label
  • Labels per Roll 360

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list