Skip Content
MSERIES B481 WHT 0.9 X 0.75 320 ROL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MSERIES B481 WHT 0.9 X 0.75 320 ROL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY143301
  • Mfr. Model # 143301
  • UNSPSC # 44102412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour Black/White
  • Item Label Cartridge
  • For Use With Mfr. No. BMP51, BMP53
  • Temp. Range -112 Degrees to 266 Degrees F
  • Width 3/4"
  • Legend BLANK
  • Adhesive Yes
  • Standards RoHS
  • Metal Detectable No
  • Length 9/10"
  • Label Type Chemical Resistant Adhesive Label
  • Labels per Roll 320

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list