MSERIES B461WT1.125X.375X.75IN360RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MSERIES B461WT1.125X.375X.75IN360RL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY143299
  • Mfr. Model # M-123-461
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Cartridge Label
  • Colour Black on White
  • For Use With BMP50 Series Printers
  • Material Self Laminating Polyester
  • Height 3/8"
  • Temp. Range -112 Degrees F - 293 Degrees F
  • Legend Blank
  • Width 1-1/8"
  • Metal Detectable No
  • Standards ASTM D 1000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list