Skip Content
MSERIES B461 WHT 1X25FT 1 ROLL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MSERIES B461 WHT 1X25FT 1 ROLL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY143293
  • Mfr. Model # 143293
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Colour White
  • Height 300"
  • Item Tube Label
  • For Use With BMP50 Series Printers
  • Material Self Laminating Polyester
  • Temp. Range -112 Degrees F - 293 Degrees F
  • Width 300"
  • Legend Blank
  • Metal Detectable No
  • Standards ASTM D 1000

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list