MSERIES B461 WHT 0.50X25FT 1 ROLL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MSERIES B461 WHT 0.50X25FT 1 ROLL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY143288
  • Mfr. Model # MC-500-461
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour Black on White
  • For Use With BMP50 Series Printers
  • Height 300"
  • Material Self Laminating Polyester
  • Item Tube Label
  • Temp. Range -112 Degrees F - 293 Degrees F
  • Legend Blank
  • Width 300"
  • Standards ASTM D 1000
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list