Skip Content
MSERIES B428 SLV 1.50X0.50 360 RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MSERIES B428 SLV 1.50X0.50 360 RL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY143278
  • Mfr. Model # 143278
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Colour Black/Silver
  • Item Label Cartridge
  • For Use With Mfr. No. BMP50
  • Material Polyester
  • Height 1/2"
  • Width 1/2"
  • Temp. Range -40 Degrees F - 248 Degrees F
  • Legend Blank
  • Adhesive Yes
  • Labels per Roll 360
  • Standards ASTM D 1000: ASTM D 2979: ASTM G 155: CSA: Halogen Free (DIN VDE 0472 Part 815): UL Recognized
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list