Discontinued with Replacement
MSERIES B428 SLV 1.00X0.50 360 RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MSERIES B428 SLV 1.00X0.50 360 RL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY143277
  • Mfr. Model # 143277
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs
Suggested Replacement Product
B428 SLV 1.0IN X0.5IN 480 CART

Your Price: NA

Technical Specs

  • Colour Black/Silver
  • For Use With Mfr. No. BMP50
  • Temp. Range -40 Degrees F - 248 Degrees F
  • Item Label Cartridge
  • Width 1"
  • Adhesive Yes
  • Legend Blank
  • Standards RoHS Compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC, CSA Approved, Halogen Free Material Per DIN VDE 0472 Part 815, UL Recognized
  • Labels per Roll 360

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list