Discontinued with Replacement
MSERIES B427 YL 1X2.5X.75IN 80 RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MSERIES B427 YL 1X2.5X.75IN 80 RL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY143274
  • Mfr. Model # 143274
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs
Suggested Replacement Product
B427 YLW 1.0 X2.5 X0.75 110 CART

Your Price: NA

Technical Specs

  • Colour Black/Yellow
  • For Use With BMP50 Series Printers
  • Item Cartridge Label
  • Width 2-1/2"
  • Material Vinyl
  • Legend Blank
  • Temp. Range -40 Degrees F - 158 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list