Skip Content
Discontinued with Replacement
MSERIES B427 YL 1.5X1X.5IN 200 RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MSERIES B427 YL 1.5X1X.5IN 200 RL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY143276
  • Mfr. Model # 143276
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs
Suggested Replacement Product
B427YLW1.0IN X1.5IN X0.5IN 180 CART

Price: NA

Technical Specs

  • Item Cartridge Label
  • Colour Black/Yellow
  • For Use With BMP50 Series Printers
  • Material Vinyl
  • Temp. Range -40 Degrees F - 158 Degrees F
  • Legend Blank
  • Width 1"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list