Skip Content
MSERIES B427 WT .75INX.375X25 1 RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MSERIES B427 WT .75INX.375X25 1 RL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY143251
  • Mfr. Model # 143251
  • UNSPSC # 44102412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour Black/White/Clear
  • For Use With BMP51 and BMP53 Label Makers
  • Item Label Tape Cartridge
  • Temp. Range -40 Degrees to 158 Degrees F
  • Adhesive Permanent Acrylic
  • Standards UL, RoHS
  • Tape Material Vinyl
  • Label Type Self-Laminating Label Continuous Roll
  • Length 25 ft.
  • Width 3/8"
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list