Skip Content
Discontinued with Replacement
MSERIES B427 WT 1X.75X.375IN 200RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MSERIES B427 WT 1X.75X.375IN 200RL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY143254
  • Mfr. Model # 143254
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs
Suggested Replacement Product
B427WHT1.0 X0.75 X0.375 200 CART

Price: NA

Technical Specs

  • Colour Black/White
  • Item Cartridge Label
  • For Use With BMP50 Series Printers
  • Material Vinyl
  • Width 3/4"
  • Temp. Range -40 Degrees F - 158 Degrees F
  • Legend Blank

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list