MSERIES B427 WT 1.5X2.5X.75IN 80RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MSERIES B427 WT 1.5X2.5X.75IN 80RL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY143270
  • Mfr. Model # M-116-427
  • UNSPSC # 31201525
  • CATALOGUE PAGE # 1368
  • Shipping Weight 0.25 lbs

Product Details

Self-laminating wire and cable markers. Colour black on white. Material B427. Wire gauge 3 - 2/0. 80 labels per roll. Size 1.5 x 2.5 x 0.75 inches.

Technical Specs

  • Material B427
  • Labels per Roll 80
  • Colour Black on White
  • Height 1-1/2"
  • For Use With Mfr. No. BMP51, BMP53 Label Makers
  • Item Cartridge Label
  • Temp. Range -40 Degrees F - 158 Degrees F
  • Width 2-1/2"
  • Legend Blank
  • Standards ASTM D 1000: ASTM D 2979: ASTM G 155: UL Recognized
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list