Skip Content
Discontinued with Replacement
MSERIES B427 WT 1.5X.75X.5IN 200RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MSERIES B427 WT 1.5X.75X.5IN 200RL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY143265
  • Mfr. Model # 143265
  • UNSPSC # 31201525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs
Suggested Replacement Product
B427WHT0.75IN X1.5X0.5IN 180 CART

Price: NA

Product Details

Self-laminating wire and cable markers. Colour black on white. Material B427. Wire gauge 10 - 4. 200 labels per roll. Size 0.75 x 1.5 x 0.5 inches.

Technical Specs

  • Colour Black on White
  • Material B427
  • Item Cartridge Label
  • For Use With BMP50 Series Printers
  • Width 3/4"
  • Temp. Range -40 Degrees F - 158 Degrees F
  • Legend Blank

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list