Discontinued with Replacement
MSERIES B427 WT 1.10X0.25 360 RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MSERIES B427 WT 1.10X0.25 360 RL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY143260
  • Mfr. Model # 143260
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs
Suggested Replacement Product
B427 WHT 0.25IN X1.10IN 240 CART

Your Price: NA

Technical Specs

  • Item Label Tape Cartridge
  • For Use With BMP50 Series Printers
  • Length 1/4"
  • Temp. Range -40 Degrees F - 158 Degrees F
  • Width 1-1/8"
  • Label Type Self-laminating with "Tail"
  • Tape Material Vinyl
  • Colour Black/White

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list