Skip Content
Discontinued with Replacement
MSERIES B422 WT 1.00X0.50 360 RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MSERIES B422 WT 1.00X0.50 360 RL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY143244
  • Mfr. Model # 143244
  • UNSPSC # 26111704
  • CATALOGUE PAGE # 2262
  • Shipping Weight 0.25 lbs
Suggested Replacement Product
B422 WHT 1.0IN X0.5IN 480 CART

Price: NA

Product Details

Labeling, Labels, B422 Gloss Polyester, Black/White, Dimensions 1.00 in. x 0.50 in., Labels Per Roll 360.

Technical Specs

  • Colour Black/White
  • Item Label Cartridge
  • For Use With Mfr. No. BMP50
  • Temp. Range -40 Degrees F - 212 Degrees F
  • Width 0.500"
  • Adhesive Yes
  • Legend Blank
  • Standards RoHS Compliant to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC, CSA Approved, UL Recognized

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list