Skip Content
MSERIES B422 WHT 0.625INX25FT 1 RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MSERIES B422 WHT 0.625INX25FT 1 RL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY143243
  • Mfr. Model # 143243
  • UNSPSC # 44102412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Item Label Tape Cartridge
  • Temp. Range -40 Degrees to 212 Degrees F
  • Colour Black/White
  • For Use With BMP51 and BMP53 Label Makers
  • Adhesive Permanent Acrylic
  • Label Type Adhesive Label Continuous Roll
  • Standards UL, cUL/CSA, RoHS
  • Tape Material Polyester
  • Width 5/8"
  • Length 25 ft.
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list