Skip Content
MSERIES B422 WHITE 0.50X25FT 1 RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MSERIES B422 WHITE 0.50X25FT 1 RL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY143242
  • Mfr. Model # 143242
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • For Use With Mfr. No. BMP51, BMP53 Label Makers
  • Colour Black on White
  • Item Rough Surface Label
  • Width 1/2"
  • Length 25 ft.
  • Temp. Range -40 Degrees F - 212 Degrees F
  • Adhesive Yes
  • Legend Blank
  • Standards ASTM B 117: ASTM D 1000: ASTM D 2979: ASTM G 155: CSA Approved: UL Recognized
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list