MSERIES B412 WHT.625INX20FT 1 ROL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MSERIES B412 WHT.625INX20FT 1 ROL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY143237
  • Mfr. Model # MC-625-412
  • UNSPSC # 44102412
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour Black/White
  • Item Cartridge Label
  • For Use With BMP51 and BMP53 Label Makers
  • Material Polyethylene
  • Temp. Range -40 Degrees to 212 Degrees F
  • Width 240"
  • Legend Blank
  • Standards RoHS
  • Height 3/4"
  • Metal Detectable No

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list