Skip Content
MSERIES B351 WHT 1X0.50 360 ROLL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MSERIES B351 WHT 1X0.50 360 ROLL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY143233
  • Mfr. Model # 143233
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Colour Black on White
  • For Use With Mfr. No. BMP51, BMP53 Label Makers
  • Height 1"
  • Material Tamper-Evident Polyester, B-351
  • Item Tamper Resistant Label
  • Width 1/2"
  • Adhesive Yes
  • Temp. Range -40 Degrees F - 176 Degrees F
  • Labels per Roll 360
  • Standards ASTM D 1000: ASTM D 2979: ASTM G 155
  • Legend Blank
  • Metal Detectable No

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List