Skip Content
MSERIES B342 YLW 0.235X7FT 1 ROLL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MSERIES B342 YLW 0.235X7FT 1 ROLL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY143231
  • Mfr. Model # 143231
  • UNSPSC # 55121611
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Colour Black on Yellow
  • Item Wire Marker Sleeves
  • Height 7 ft.
  • For Use With Mfr. No. BMP51, BMP53 Label Makers
  • Material Permasleeve Heat-Shrink Polyolefin, B-342
  • Legend Blank
  • Width 15/64"
  • Temp. Range -67 Degrees F - 275 Degrees F
  • Metal Detectable No
  • Standards ASTM D 2671: ASTM E 162: ASTM E 662: ASTM G 155: MIL-STD-202: SAE-AMS-DTL-23053: SAE-AS-81531: UL Recognized

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list