MSERIES B342 WT 1.015X.64580 ROLL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MSERIES B342 WT 1.015X.64580 ROLL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY143229
  • Mfr. Model # M-375-1-342
  • UNSPSC # 31201525
  • CATALOGUE PAGE # 1368
  • Shipping Weight 0.37 lbs

Product Details

PermaSleeve(R) PS wire marking sleeve. Colour black on white. Material B342. Wire gauge 12 - 4. 80 labels per roll. Size 1.015 x 0.645 inches.

Technical Specs

  • Colour Black on White
  • Material B342
  • Metal Detectable No
  • Labels per Roll 80
  • For Use With Mfr. No. BMP51, BMP53 Label Makers
  • Height 1-1/64"
  • Item Cartridge Label
  • Temp. Range -67 Degrees F - 275 Degrees F
  • Width 27/32"
  • Legend Blank
  • Standards ASTM D 2671: ASTM E 162: ASTM E 662: ASTM G 155: MIL-STD-202: SAE-AMS-DTL-23053: SAE-AS-81531: UL Recognized

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list