MSERIES B342 WHT 1.015X.235 80 RL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MSERIES B342 WHT 1.015X.235 80 RL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY143226
  • Mfr. Model # M-125-1-342
  • UNSPSC # 31201525
  • CATALOGUE PAGE # 1368
  • Shipping Weight 0.25 lbs

Product Details

PermaSleeve(R) PS wire marking sleeve. Colour black on white. Material B342. Wire gauge 22 - 16. 80 labels per roll. Size 1.015 x 0.235 inches.

Technical Specs

  • Material B342
  • Colour Black on White
  • Labels per Roll 80
  • Metal Detectable No
  • Height 1-1/64"
  • For Use With Mfr. No. BMP51, BMP53 Label Makers
  • Item Cartridge Label
  • Width 15/64"
  • Legend Blank
  • Temp. Range -67 Degrees F - 275 Degrees F
  • Standards ASTM D 2671: ASTM E 162: ASTM E 662: ASTM G 155: MIL-STD-202: SAE-AMS-DTL-23053: SAE-AS-81531: UL Recognized

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list