Skip Content
MSERIES B342 WHT 0.645X7FT 1 ROLL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MSERIES B342 WHT 0.645X7FT 1 ROLL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY143225
  • Mfr. Model # 143225
  • UNSPSC # 31201525
  • CATALOGUE PAGE # 1368
  • Shipping Weight 0.2 lbs

Product Details

PermaSleeve(R) PS wire marking sleeve. Colour black on white. Material B342. Wire gauge 12 - 4. 1 label per roll. Size 0.645 inches x 7 feet.

Technical Specs

  • Material B342
  • Colour Black on White
  • For Use With BMP50 Series Printers
  • Height 7 ft.
  • Item Wire Marker Sleeves
  • Width 0.645"
  • Legend Blank
  • Temp. Range -67 Degrees F - 275 Degrees F
  • Standards UL, RoHS Directive Compliance Refer to 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
  • Shrink Ratio 3:1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list