Skip Content
MSERIES B342 WHT 0.439X7FT 1 ROLL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MSERIES B342 WHT 0.439X7FT 1 ROLL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY143224
  • Mfr. Model # 143224
  • UNSPSC # 31201525
  • CATALOGUE PAGE # 1368
  • Shipping Weight 0.2 lbs

Product Details

PermaSleeve(R) PS wire marking sleeve. Colour black on white. Material B342. Wire gauge 16 - 8. 1 label per roll. Size 0.439 inches x 7 feet.

Technical Specs

  • Colour Black on White
  • Material B342
  • Metal Detectable No
  • Labels per Roll 1
  • Height 7 ft.
  • For Use With Mfr. No. BMP51, BMP53 Label Makers
  • Item Wire Marker Sleeves
  • Width 7/16"
  • Temp. Range -67 Degrees F - 275 Degrees F
  • Legend Blank
  • Standards ASTM D 2671: ASTM E 162: ASTM E 662: ASTM G 155: MIL-STD-202: SAE-AMS-DTL-23053: SAE-AS-81531: UL Recognized
  • Shrink Ratio 3:1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list