Skip Content
MSERIES B342 WHT 0.335X7FT 1 ROLL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MSERIES B342 WHT 0.335X7FT 1 ROLL

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY143222
  • Mfr. Model # 143222
  • UNSPSC # 31201525
  • CATALOGUE PAGE # 1368
  • Shipping Weight 0.2 lbs

Product Details

PermaSleeve(R) PS wire marking sleeve. Colour black on white. Material B342. Wire gauge 20 - 10. 1 label per roll. Size 0.335 inches x 7 feet.

Technical Specs

  • Colour Black on White
  • Material B342
  • Labels per Roll 1
  • Metal Detectable No
  • For Use With Mfr. No. BMP51, BMP53 Label Makers
  • Temp. Range -67 Degrees F - 275 Degrees F
  • Item Wire Marker Sleeves
  • Height 7 ft.
  • Width 21/64"
  • Standards ASTM D 2671: ASTM E 162: ASTM E 662: ASTM G 155: MIL-STD-202: SAE-AMS-DTL-23053: SAE-AS-81531: UL Recognized
  • Legend Blank
  • Shrink Ratio 3:1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list