MSDS BINDER,BILINGUAL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MSDS BINDER,BILINGUAL

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGS33H547
  • Mfr. Model # 33H547
  • UNSPSC # 55121704
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.95 lbs

Technical Specs

  • Item MSDS Binder
  • Height 11-5/8"
  • Includes 37-1/2" Metal Chain
  • Material Polyethylene
  • Width 10-1/2"
  • Depth 2-1/8"
  • Legend Safety Data Sheets/Hojas De Seguridad
  • Background Color Red, White
  • Legend Color Red
  • Language English, Spanish

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list