Skip Content
MRKNG FLAGS WIRE 30IN BLUE 100/BD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MRKNG FLAGS WIRE 30IN BLUE 100/BD

TRINITEC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CAN160-0443
  • Mfr. Model # 160-0443
  • UNSPSC # 46211601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Colour Blue
  • Pattern Plain
  • Item Marking Flag
  • Flag Height 4"
  • Flag Material Vinyl
  • Flag Width 5"
  • Staff Material Wire
  • Legend Pin Flag
  • Overall Height 30"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list