Skip Content
MRKNG FLAGS WIRE 30IN 100B/D WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MRKNG FLAGS WIRE 30IN 100B/D WHITE

TRINITEC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CAN160-0444
  • Mfr. Model # 160-0444
  • UNSPSC # 46211601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.8 lbs

Technical Specs

  • Item Marking Flag
  • Colour White
  • Pattern Plain
  • Flag Height 30"
  • Flag Material Vinyl
  • Staff Material Wire
  • Flag Width 5"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list