Skip Content
MRKNG FLAGS WIRE 30IN 100B/D GREEN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MRKNG FLAGS WIRE 30IN 100B/D GREEN

TRINITEC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CAN160-0439
  • Mfr. Model # 160-0439
  • UNSPSC # 46211601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Item Marking Flag
  • Colour Lime
  • Pattern Plain
  • Flag Height 4"
  • Flag Width 5"
  • Flag Material Vinyl
  • Staff Material Wire
  • Legend Pin Flag
  • Overall Height 30"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list