Skip Content
MRKNG FLAG PLASTIC 24IN OR 50/BD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MRKNG FLAG PLASTIC 24IN OR 50/BD

TRINITEC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CAN160-0470
  • Mfr. Model # 160-0470
  • UNSPSC # 46211601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Item Marking Flag
  • Pattern Plain
  • Colour Orange
  • Flag Height 24"
  • Flag Width 5"
  • Staff Material Plastic
  • Flag Material Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list