!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
MARKING FLAG,PLAIN,BLANK LEGEND,BLUE,5 IN WIDTH X 4 IN HEIGHT,OVERALL HEIGHT 24 IN,VINYL/PLASTIC

MARKING FLAG,PLAIN,BLANK LEGEND,BLUE,5 IN WIDTH X 4 IN HEIGHT,OVERALL HEIGHT 24 IN,VINYL/PLASTIC

TRINITEC

MARKING FLAG,PLAIN,BLANK LEGEND,BLUE,5 IN WIDTH X 4 IN HEIGHT,OVERALL HEIGHT 24 IN,VINYL/PLASTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
MARKING FLAG,PLAIN,BLANK LEGEND,BLUE,5 IN WIDTH X 4 IN HEIGHT,OVERALL HEIGHT 24 IN,VINYL/PLASTIC

MARKING FLAG,PLAIN,BLANK LEGEND,BLUE,5 IN WIDTH X 4 IN HEIGHT,OVERALL HEIGHT 24 IN,VINYL/PLASTIC

TRINITEC

https://catalogue.grainger.ca/2023?hybris=true
  • Item # CAN160-0471
  • Mfr. Model # 160-0471
  • UNSPSC # 46211601
  • CATALOGUE PAGE # 839
  • Shipping Weight 0.5 lbs
Suggested Replacement Product
MARKING FLAG,PLASTIC,24 IN,BLUE,PK25

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $10.90 / PACKAGE of 25

EHC: EHC :

Product Details

With a vinyl flag material and a plastic staff, this marking flag is suitable for most job sites. The blue flag is 5 inches in width x 4 in height, and has an overall height of 24 inches, a plain pattern, and a blank legend.

Technical Specs

  • Item Marking Flag
  • Colour Blue
  • Flag Height 24 in
  • Flag Material Vinyl
  • Pattern Plain
  • Legend Blank
  • Flag Width 5 in
  • Staff Material Plastic

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list