Skip Content
MRKNG FLAG PLASTIC 24IN 50/BD WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MRKNG FLAG PLASTIC 24IN 50/BD WHITE

TRINITEC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CAN160-0475
  • Mfr. Model # 160-0475
  • UNSPSC # 46211601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • Colour White
  • Item Marking Flag
  • Flag Width 5"
  • Flag Material Vinyl
  • Flag Height 24"
  • Pattern Plain
  • Staff Material Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list