MRK TAPE ARROW 4IN W 4IN L PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MRK TAPE ARROW 4IN W 4IN L PK100

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY121048
  • Mfr. Model # 121048
  • UNSPSC # 31201525
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.6 lbs

Technical Specs

  • Material Vinyl
  • Width 4"
  • Roll Length 100 ft.
  • Die Cut Shape Arrow
  • Safety Tape Color Yellow
  • Tape Format Die Cut - Tag
  • Item Floor Marking Tape
  • Pattern Solid
  • Legend No Legend
  • Thickness 0.004"
  • Standards RoHS 2005/618/EC MCV Amendment to RoHS Directive 2002/95/EC
  • Glow-in-the-Dark No
  • Retroreflective Grade Not Retroreflective
  • Tape Strip Length 4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list