Skip Content
MRI RECEPTACLE,NEMA 5-20R,IVORY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

MRI RECEPTACLE,NEMA 5-20R,IVORY

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16R065
  • Mfr. Model # 16R065
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.3 lbs

Technical Specs

  • Colour Ivory
  • Item MRI Receptacle
  • HP 1
  • Number of Poles 2
  • Number of Wires 3
  • Standards UL/CSA
  • Phase Single
  • Material Reinforced Thermoplastic Polyester/Nickel Plated brass
  • Number of Gangs 1
  • IP Rating 20
  • Sub-Category MRI Receptacles
  • Power Indicator No
  • Tamper Resistant No
  • Surge Suppression No
  • Application Environment Heavy Use Hospital Grade

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list