Skip Content
MRI RECEPTACLE,NEMA 5-15R,WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MRI RECEPTACLE,NEMA 5-15R,WHITE

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG16R064
  • Mfr. Model # 16R064
  • UNSPSC # 39121406
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Colour White
  • HP 1/2
  • Number of Poles 2
  • Item MRI Receptacle
  • Number of Wires 3
  • Phase Single
  • Standards UL/CSA
  • Material Reinforced Thermoplastic Polyester/Nickel Plated brass
  • Number of Gangs 1
  • Power Indicator No
  • IP Rating 20
  • Surge Suppression No
  • Sub-Category MRI Receptacles
  • Tamper Resistant No
  • Amps - Plugs and Receptacles 15
  • Application Environment Heavy Use Hospital Grade
  • Voltage - Plugs and Receptacles 125 VAC
  • Type - Plugs and Receptacles Straight Blade
  • Mounting Type - Plugs and Receptacles Flush
  • NEMA Receptacle Configuration - Plugs and Receptacles 5-15R
  • Color - Plugs and Receptacles White
  • Outlet Type - Plugs and Receptacles Standard Duplex
  • Wiring Method - Plugs and Receptacles Back and Side
  • Weather Resistant - Plugs and Receptacles No
  • Item - Plugs and Receptacles Receptacle

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list