Skip Content
MRI ACCESS FLOOR PEDESTAL,6.5 TO 9. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MRI ACCESS FLOOR PEDESTAL,6.5 TO 9.

FIBERGRATE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6KXL0
  • Mfr. Model # 6KXL0
  • UNSPSC # 56101712
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.25 lbs

Technical Specs

  • Item Access Floor Pedestal
  • Material Thermoplastic Polyester
  • Max. Temp. 140 F
  • Load Capacity 150 PSF
  • Base Dia. 5"
  • Max. Height 9-1/4"
  • Min. Height 6-1/2"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list