Skip Content
MR130GB W/ 9 FT. TRIPOD ANSI close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MR130GB W/ 9 FT. TRIPOD ANSI

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRMR130GX-Z7/130F
  • Mfr. Model # MR130GX-Z7/130F
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.0 lbs

Technical Specs

  • For Use With Miller Tripod
  • Includes 9-ft. Tripod & Mounting Bracket
  • Item Confined Space Rescue System
  • Length 130 ft.
  • Tensile Strength 3,000 lbs.
  • Weight Capacity 310 lbs.
  • Standards OSHA, ANSI, CSA
  • Installation Yes
  • Hardware Material Steel
  • Line Material Galvanized Wire Rope
  • Attaches To Tripod
  • Workers Per System 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list