Skip Content
MR100SB-Z7 W/ 9 FT. TRIPOD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

MR100SB-Z7 W/ 9 FT. TRIPOD

HONEYWELL MILLER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # MLRMR100SX-Z7/100F
  • Mfr. Model # MR100SX-Z7/100F
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 50.0 lbs

Technical Specs

  • Item Confined Space Rescue System
  • Standards OSHA, ANSI, CSA
  • Includes 9-ft. Tripod & Mounting Bracket
  • Weight Capacity 310 lbs.
  • Tensile Strength 3,000 lbs.
  • Length 100 ft.
  • Installation Yes
  • For Use With Miller Tripod
  • Hardware Material Steel
  • Workers Per System 1
  • Attaches To Tripod
  • Line Material Stainless Steel Wire Rope

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list