Skip Content
MR.CLEAN LIQUID 1.2 LITERS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MR.CLEAN LIQUID 1.2 LITERS

MR.CLEAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PGLPG10161
  • Mfr. Model # PG10161
  • UNSPSC # 47131803
  • CATALOGUE PAGE # 1645
  • Shipping Weight 2.87 lbs

Technical Specs

  • Container Type Plastic Bottle
  • Colour Orange
  • Size 1.2 L
  • Fragrance Citrus
  • Recommended Dilution 125 mL to 8 L of Water

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list