MR-75 AMICO HAND HELD STEAMER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MR-75 AMICO HAND HELD STEAMER

VAPAMORE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VAPMR75
  • Mfr. Model # MR75
  • UNSPSC # 52151806
  • CATALOGUE PAGE # 1635
  • Shipping Weight 5.6 lbs

Technical Specs

  • Depth 7"
  • Height 12"
  • Max. Temp. 210 Degrees F
  • Width 7"
  • Hz 60
  • Voltage 120 V
  • Working Pressure 43.5 PSI
  • Cap Yes
  • Temperature at Tip 210 Degrees F
  • Water Tank Capacity 200 mL
  • Wattage 1000
  • Includes Steam Hose and Connector, Accessory Tool Adapter, Jet Nozzle, Detail Scraper, Nylon Brush Straight, Nylon Grout Brush, Nylon Medium Duty Brush, Large Nylon Brush, Small Brass Brush, Large Brass Brush, Large Stainless Steel Brush, Fabric Steamer and Squeegee, Cotton Cover X 3, Measuring Cup, Carrying Case, Accessory Storage Bag
  • Phase One
  • Item Handheld Steam Cleaner
  • Amps 12
  • Operating Time 15 min.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list