Skip Content
MR 5426 MAX STR HEADLINER ADH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MR 5426 MAX STR HEADLINER ADH

LOCTITE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LCT37312
  • Mfr. Model # 37312
  • UNSPSC # 56111905
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Product Details

Loctite(R) maximum strength headliner adhesive, 16.75 oz. A high strength, aerosol product designed for bonding foam, carpet, fabrics, plastics, rubber, etc. Loctite(R) Maximum Strength Headliner Adhesive is resistant to extreme seasonal temperatures, is water resistant and sprays on clear.

Technical Specs

  • Size 16.75 oz. Aerosol
  • Application High Strength and High Temperature
  • Item Loctite(R) Mr. 5426 Max Strength Headliner Adhesive, 16.75 oz. Aerosol
  • Net Weight (Oz.) 16.75 oz.
  • Temp. Range (F) Up to 170 Degrees
  • Substrates Foam, Fabrics, Plastics and Rubber
  • Begins to Harden 30 min.
  • Type SIS Copolymer
  • Standards VOC Compliant
  • Characteristics High Strength and Temperature Resistance
  • Curing Time 24 hr.

Compliance and Restrictions

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list