MR-50 STEAMER AND VACUUM COMBO. close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MR-50 STEAMER AND VACUUM COMBO.

VAPAMORE

Web Price : $221.40 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VAPMR50
  • Mfr. Model # MR50
  • UNSPSC # 52151806
  • CATALOGUE PAGE # 1635
  • Shipping Weight 6.91 lbs

Technical Specs

  • Width 6''
  • Height 6"
  • Max. Temp. 210 Degrees F
  • Depth 20''
  • Hz 60
  • Voltage 120 V
  • Cap Yes
  • Water Tank Capacity 300 cc
  • Working Pressure 17.4 PSI
  • Temperature at Tip 210 Degrees F
  • Wattage 1300
  • Includes Dust Collection Filter, Carpet and Upholstery Brush, Smooth Surface Squeegee, Steam Outlet Cleaning Tool, Measuring/Filling Cup
  • Item Steam-Vac Combo
  • Phase One
  • Amps 12
  • Operating Time 10 min.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list