MR-1000 FORZA STEAM CLEANER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MR-1000 FORZA STEAM CLEANER

VAPAMORE

Web Price : $3,451.03 / EACH

Log in or Register to view Availability
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VAPMR1000
  • Mfr. Model # MR1000
  • UNSPSC # 48101524
  • CATALOGUE PAGE # 1635
  • Shipping Weight 65.0 lbs

Technical Specs

  • Width 19"
  • Depth 18"
  • Max. Temp. 284 Degrees F
  • Height 30"
  • Hz 60
  • Voltage 120
  • Working Pressure 6.0 bar
  • Cap Yes
  • Wattage 1,700
  • Water Tank Capacity 4.2 L (Cold Water), 3 L (Boiler)
  • Temperature at Tip 284 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list