Skip Content
MR-100 PRIMO STEAM CLEANING SYSTEM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

MR-100 PRIMO STEAM CLEANING SYSTEM

VAPAMORE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VAPMR100
  • Mfr. Model # MR100
  • UNSPSC # 52151806
  • CATALOGUE PAGE # 1635
  • Shipping Weight 19.2 lbs

Technical Specs

  • Height 13"
  • Depth 12"
  • Max. Temp. 220 Degrees F
  • Width 12"
  • Hz 60
  • Voltage 120 V
  • Cap Yes
  • Wattage 1500
  • Water Tank Capacity 1.6 L
  • Working Pressure 50.7 PSI
  • Temperature at Tip 210 Degrees F
  • Includes Jet Nozzle Tool, Detail Scraper Tool, Nylon Grout Brush, Nylon Med, Duty Brush, Large Nylon Brush, Brass Metal Brush, Fabric Tool Cotton Cover, Micro Fibre Floor Pad, Floor Cleaning Head, Extension Tubes X 3, Clothes/Fabric Tool, Smooth Surface Squeegee, Measuring Cup, Fill Funnel, Accessory Storage Bag, Replacement O-Ring Set
  • Item Steam Cleaner
  • Phase One
  • Amps 12
  • Operating Time 1 hr.
  • Solution Tank Capacity Na - Cl Water Used only in All Steamers. Chemical Free

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list