Skip Content
MPB 36 BIN #95 GRAY close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

MPB 36 BIN #95 GRAY

DURHAM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # DHM314-95
  • Mfr. Model # 314-95
  • UNSPSC # 39121310
  • CATALOGUE PAGE # 2009
  • Shipping Weight 21.1 lbs

Product Details

Have removable, vertical dividers to create compartments of varying widths. Ideal for storing fasteners, fittings and other components. Vertical dividers slide through slots in shelves. Front shelf edges are turned up to form label holders and to retain p

Technical Specs

  • Colour Gray
  • Item 36 Opening Adjustable Parts Bin
  • Material Steel
  • Finish Powder Coated
  • Cabinet Depth 4-3/4"
  • Cabinet Width 23-3/4"
  • Cabinet Height 23-3/4"
  • Drawer Height 3-3/4"
  • Drawer Depth 4-3/4"
  • Drawer Width 3-3/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list